Please login to your online account to display your discounted pricing

EMD Millipore Polypropylene Prefilter


Compatible with aggressive solvents. EMD Millipore Polypropylene Prefilters have high dirt-holding capacity and suitable for general prefiltration and prefiltration of solvents, deionized water and bioburden reduction.

Manufacturer: emd millipore  AN1H04700

 View more versions of this product

Catalog No. AN1H04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Hydrophobicity Hydrophobic
Color (Overall) White
Temperature (Metric) Operating 90°C
Thickness (Metric) 150μm
Pore Density 35%
Product Type Prefilter
Pore Size 10μm
Filter Type Plain
Thickness (English) 0.005 in.
Diameter (English) 1.85 in.
Color Code White
Material Polypropylene
Includes Solvents, deionized water and bioburden reduction
Feedwater Source Deionized water
Temperature (Metric) Max. Operating 90°C
Diameter (Metric) 4.7cm

  • Constructed of 100% virgin polypropylene media
  • Provide broad thermal compatibility
  • Provide high particle retention, high dirt-holding capacity and low pressure drop
  • Designed for filtration of organic solvents
  • Can also be used, once properly wetted with alcohol, for filtration of aqueous solutions