Please login to your online account to display your discounted pricing

EMD Millipore Pellicon™ XL Filters, Durapore™ Membranes - Hydrophilic PVDF


Polypropylene cassettes with Durapore membrane

Manufacturer: emd millipore  PXDVPPC50

 View more versions of this product

Catalog No. PXDVPPC50

  • / Each
 

Description & Specifications

Specifications

Width (Metric) 3cm
For Use With (Equipment) Pellicon™ XL device and Labscale™ TFF system, Pellicon™ XL 50 microfiltration cassettes
Length (English) 7.4 in.
For Use With (Application) Protein purification, analytical sample preparation
Pore Size 0.65μm
Recirculation Rate 0.03 to 0.05L/min.
Filter Type Microfiltration
Dimensions (L x W) 7.4 x 1.2 in. (18.8 x 3cm)
Filter Code DVPP
Volume (Metric) Working 15mL
Length (Metric) 18.8cm
Material Polypropylene
Max. Inlet Pressure 5.5 bar
Filtration Area 50cm2
Format Cassette
Hydrophobicity Hydrophilic
Volume (Metric) Hold Up 3.2mL
Volume (English) Working 0.5 oz.
Width (English) 1.2 in.
pH Range 1.5 to 9 continuous, 1 to 11 cleaning