missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ OptiScale™ Capsule Filters for Clarification and Prefiltration with Millgard Media
For media selection, process screening and scaling
Supplier: MilliporeSigma™ SW03A47FF3
Description
- Scalable performance
- With “drop-in” filter devices
- Faster than the 47mm disc method
- Disposable, reliable, easy-to-use
- Choice of media optimizes your process development
- Peel and stick label for easy tracking
- Structural components: Polycarbonat
- Filter support: Polypropylene
- Seal ring: Fluoroelastomer
- Vent cap: PVDF
- Milligard: mixed cellulose esters
- Lifegard: Borosilicate glass fiber
Specifications
MCE | |
17.7 cm2 | |
19mm (0.75 in.) sanitary flange |
0.2 μm | |
For media selection; process screening; scaling | |
19mm (0.75 in.) sanitary flange |