Please login to your online account to display your discounted pricing

EMD Millipore Opticap™ XL2 Disposable Capsule Filters with Aervent™ Membrane


Hydrophobic filters remove particles and microorganisms from gases and liquids

Manufacturer: emd millipore  KTGRA02TT3

 View more versions of this product

Catalog No. KTGRA02TT3

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Sterile No
Length (Metric) 13.5cm
Autoclavable Yes
Material (Membrane) Mixed Cellulose Esters
Pore Size 0.2μm
Length (English) 5.3 in.
Filtration Area (Metric) 1000cm2
Housing Material PTFE
For Use With (Application) 1.5 in. (38mm) Sanitary Flange