Please login to your online account to display your discounted pricing

EMD Millipore Opticap™ XL2 Disposable Capsule Filters with Aervent™ Membrane


Hydrophobic filters remove particles and microorganisms from gases and liquids

Manufacturer: emd millipore  KTGRA02HH3

 View more versions of this product

Catalog No. KTGRA02HH3

  • / Pack of 3 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 1000cm2
Autoclavable Yes
Length (English) 5.3 in.
Material (Membrane) Mixed Cellulose Esters
For Use With (Application) 0.56 in. (14mm) Hose Barb
Length (Metric) 13.5cm
Housing Material PTFE
Sterile No
Pore Size 0.2μm