missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Opticap™ XL2 Capsule Filter without Prefilter Layer

For removing particles and microorganisms from aqueous liquid streams in large volume parenteral or ophthalmics manufacturing

$364.00 - $364.00

Specifications

Material (Membrane) PVDF
Pore Size 0.45μm
Filtration Area (Metric) 0.09m2
For Use With (Application) For removing particles and microorganisms from aqueous liquid streams in large volume parenteral or ophthalmics manufacturing
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Inlet Style Length (Metric) Outlet Style Price Quantity  
Catalog Number Mfr. No. Inlet Style Length (Metric) Outlet Style Price Quantity  
KPHLA02HH3 EMD Millipore
KPHLA02HH3
14mm (0.56 in.) hose barb 14cm 14mm (0.56 in.) hose barb Pack of 3 Each for $364.00
Specifications

Description

  • With Hydrophilic 0.45μm Durapore™ polyvinylidene fluoride membrane
  • Capsule design allows unparalleled thermal and hydraulic stress resistance
  • Minimizes hold-up volume and reduces production losses
  • Hydrophilic PVDF Filter membrane
  • Polypropylene Structural components
  • Silicone O-ring
  • Vent/Drain: 1/4 in. hose barb with double O-ring seal

Compliance

ISO™ 9000

Description & Specifications

Specifications

PVDF
0.45μm
0.09m2
For removing particles and microorganisms from aqueous liquid streams in large volume parenteral or ophthalmics manufacturing