Please login to your online account to display your discounted pricing

EMD Millipore Omnipore™ Membrane Filter


Compatible with virtually all solvents, acids and alkaline solutions

Manufacturer: emd millipore  JHWP09025

 View more versions of this product

Catalog No. JHWP09025

  • / Each
 

Description & Specifications

Specifications

Color White
Quantity (No. per Case) 100/pk.
Wettability Hydrophilic
Diameter (Metric) Outer 90mm
Material Polytetrafluoroethylene (PTFE)
Pore Size 0.45μm

  • White, plain (non-gridded) filter surface
  • 65μm thick, 80% porosity
  • Hydrophobic PTFE membrane bonded to a high-density polyethylene support
  • Maximum operating temperature of 130°C