Please login to your online account to display your discounted pricing

EMD Millipore Omnipore™ Membrane Filter


Compatible with virtually all solvents, acids and alkaline solutions

Manufacturer: emd millipore  JHWP04700

 View more versions of this product

Catalog No. JHWP04700

  • / Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Material Polytetrafluoroethylene (PTFE)
Diameter (Metric) Outer 47mm
Wettability Hydrophilic
Color White
Quantity (No. per Case) 100/pk.