Please login to your online account to display your discounted pricing

EMD Millipore Nylon Woven Net Filters


Compatible with a broad range of solvents

Manufacturer: emd millipore  NY1H02500

 View more versions of this product

Catalog No. NY1H02500

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Diameter (Metric) 2.5cm
Feedwater Temperature (Metric) 100°C
Pore Size 100μm
Color (Overall) White
Filter Type Plain
Product Type Net Filter
For Use With (Application) Particle filtration, particle analysis, prefiltration of solvents and paint monitoring
Hydrophobicity Hydrophilic
Pore Density 44%
Material Nylon
Temperature (Metric) Operating 100°C
Thickness (Metric) 80μm
Color Code White
Diameter (English) 0.98 in.
Thickness (English) 0.003 in.