Please login to your online account to display your discounted pricing

EMD Millipore Nylon-Net Steriflip™ Vacuum Filter Unit


Sterile, disposable filter unit for cell isolation

Manufacturer: emd millipore  SCNY00100

 View more versions of this product

Catalog No. SCNY00100

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Product Type Steriflip-NY Filter Unit
Pore Size 100μm
Membrane Material Nylon Net
Quantity (No. per Case) 25 Pack
Filtration Area 7cm2
Height (Metric) 13.8cm
Volume (Metric) 50mL
Sterile Yes
Color Clear
Connectors Double lead thread with vacuum port
For Use With (Application) Removal of coarse particulates, laboratory filtration
Height (English) 5.43 in.
Material MBS/Polypropylene