missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Nylon-Net Steriflip™ Vacuum Filter Unit

Sterile, disposable filter unit for cell isolation

Manufacturer:  EMD Millipore SCNY00060

 View more versions of this product

Catalog No. SCNY00060


 

Specifications

Description

Filter Unit; Steriflip; Nylon net; Mesh size: 60μm

Steriflip filter units with nylon net allow for the separation of tissue debris from cellular material in tissue homogenates, with the added advantage of ensuring sample sterility and vacuum filtration. This improves recovery and reduces the time to collect the isolated cells. Steriflip is an effective method for separating cell suspension based on the respective pore size of the nylon net while maintaining the sterility of the sample. This is particularly useful for customers working with stem cells, cardiomyocites, neurology and skeletal tissues.

  • Complete, sterile unit requires only a single transfer step
  • Vacuum port aids with cell isolation and recovery
  • Device is used with a standard 50mL centrifuge tube
  • Optional 50mL funnel is available to fit with the tube
  • Compact stand reduces the bulkiness of the filtration unit
  • Four pore sizes provide versatility and allow optimal performance in a variety of applications

Description & Specifications

Specifications

Clear
7cm2
5.43 in.
MBS/Polypropylene
50mL
Nylon Mesh
Yes
Double lead thread with vacuum port
Removal of coarse particulates, laboratory filtration
13.8cm
Steriflip-NY Filter Unit
60μm
25 Pack