Please login to your online account to display your discounted pricing

EMD Millipore Nylon-Net Steriflip™ Vacuum Filter Unit


Sterile, disposable filter unit for cell isolation

Manufacturer: emd millipore  SCNY00040

 View more versions of this product

Catalog No. SCNY00040

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Product Type Steriflip-NY Filter Unit
For Use With (Application) Removal of coarse particulates, laboratory filtration
Height (English) 5.43 in.
Height (Metric) 13.8cm
Sterile Yes
Pore Size 40μm
Material MBS/Polypropylene
Connectors Double lead thread with vacuum port
Volume (Metric) 50mL
Color Clear
Filtration Area 7cm2
Quantity (No. per Case) 25 Pack
Membrane Material Nylon Net

Steriflip filter units with nylon net allow for the separation of tissue debris from cellular material in tissue homogenates, with the added advantage of ensuring sample sterility and vacuum filtration. This improves recovery and reduces the time to collect the isolated cells. Steriflip is an effective method for separating cell suspension based on the respective pore size of the nylon net while maintaining the sterility of the sample. This is particularly useful for customers working with stem cells, cardiomyocites, neurology and skeletal tissues.

  • Complete, sterile unit requires only a single transfer step
  • Vacuum port aids with cell isolation and recovery
  • Device is used with a standard 50mL centrifuge tube
  • Optional 50mL funnel is available to fit with the tube
  • Compact stand reduces the bulkiness of the filtration unit
  • Four pore sizes provide versatility and allow optimal performance in a variety of applications