Please login to your online account to display your discounted pricing

EMD Millipore Nylon-Net Steriflip™ Vacuum Filter Unit


Sterile, disposable filter unit for cell isolation

Manufacturer: emd millipore  SCNY00020

 View more versions of this product

Catalog No. SCNY00020

  • / Pack of 25 Each
 

Description & Specifications

Specifications

Product Type Steriflip-NY Filter Unit
Height (English) 5.43 in.
Height (Metric) 13.8cm
Pore Size 20μm
Membrane Material Nylon Mesh
Quantity (No. per Case) 25 Pack
Sterile Yes
Color Clear
Connectors Double lead thread with vacuum port
Filtration Area 7cm2
For Use With (Application) Removal of coarse particulates, laboratory filtration
Material MBS/Polypropylene
Volume (Metric) 50mL