missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Nylon Net Filters

$143.00 - $143.00

Specifications

Color (Overall) White
Diameter (English) 0.98 in.
Diameter (Metric) 2.5cm
Product Type Net Filter
Filter Type Plain
View More Specs


Products ${productFamilyLength}
Catalog Number Mfr. No. Pore Density Pore Size Price Quantity  
Catalog Number Mfr. No. Pore Density Pore Size Price Quantity  
NY6002500 EMD Millipore
NY6002500
41% 60μm Pack of 100 Each for $143.00
NY8H02500 EMD Millipore
NY8H02500
47% 180μm Pack of 100 Each for $143.00
Specifications Description & Specifications

Specifications

White
2.5cm
Plain
Nylon
0.98 in.
Net Filter
Hydrophilic
100°C