missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Nylon Hydrophilic Membrane Filters

Filtration of aqueous or organic solutions
Manufacturer: MilliporeSigma™ HNWP04700
Description
Filtration of aqueous or organic solutions
- Resist most commonly used HPLC solvents
- Hydrophilic discs made of noncharged, unreinforced Nylon 66 in 0.2 and 0.45μm pore sizes
- Won't contaminate a sample with extractables
- Autoclaved or sterilized by EtO
- Thermal compatibility: ≤135°C (275°F)
- Absorbance: <0.002 absorbance units or 2mV, after 2 min. of column volume
Applications:
Clarifying aqueous or organic solutions prior to HPLC analysis. Can be used with all common HPLC solvents.
Specifications
Yes | |
Nylon | |
Sterile | |
Nylon (NYL) | |
100/pk. | |
Clarifying aqueous or organic solutions prior to HPLC analysis. |
Membrane | |
0.45μm | |
Membrane Filter | |
47mm | |
35.5psi |