Please login to your online account to display your discounted pricing

EMD Millipore Mitex™ PTFE Membrane Filters


Unlaminated for extreme chemical or temperature conditions

Manufacturer: emd millipore  LSWG04700

 View more versions of this product

Catalog No. LSWG04700

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Quantity (No. per Case) 100/pk.
Material Polytetrafluoroethylene (PTFE)
Pore Size 5μm
Bubble Point 0.9psi
Thickness 125μm
Membrane Type Gridded
For Use With (Application) Clarification of acids, bases, and cryogenic fluids; Clarification of propellants; Analysis of hydraulic fluids; RNA isolation.
Diameter (Metric) Outer 47mm
Autoclavable Yes
Color White

  • Membranes have no backing
  • Mean thickness is 125μm
  • Autoclavable at 121°C (250°F)

Applications:

Clarification of acids, bases and cryogenic fluids; clarification of propellants; analysis of hydraulic fluids; RNA isolation.