Please login to your online account to display your discounted pricing

EMD Millipore Milliwrap™ and Milliseal™ Adhesive Membranes


Manufacturer: emd millipore  FW00050RJ

 View more versions of this product

Catalog No. FW00050RJ

  • / Each
 

Description & Specifications

Specifications

Diameter (English) Outside 0.7 in.
Pore Size 0.45μm
Surface Type Plain
For Use With (Application) Cell culture, botanical studies, media preparation, nitrogen studies and parasitology, laboratory experiments
Material PTFE
Color White
Diameter (Metric) Outside 1.8cm
Hydrophobicity Hydrophobic
Product Type Membrane Seal
Width (English) 2 in.
Thickness (Metric) 0.2mm
For Use With (Equipment) Containers up to 10cm wide, 96-well plates, petri dishes, glass jars and beakers
Width (Metric) 5cm