Please login to your online account to display your discounted pricing

EMD Millipore Millicup™ Self-Contained, Disposable, Vacuum Bottle-Top Filter for HPLC


Manufacturer: emd millipore  SJLHM4710

 View more versions of this product

Catalog No. SJLHM4710

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Membrane Material Hydrophilic PTFE
Product Type Millicup™ Filter Unit
For Use With (Application) HPLC
Height (Metric) 12cm
Pore Size 0.45μm
Height (English) 4.7 in.