Please login to your online account to display your discounted pricing

EMD Millipore Millicell™ Culture Plate Inserts: PCF


Designed for improved cell differentiation and expanded applications involving analytical cell biology

Manufacturer: emd millipore  PIXP01250

 View more versions of this product

Catalog No. PIXP01250

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 12μm
For Use With (Equipment) 24 Well Plate
Culture Area 0.6cm2
Height (Metric) 10.5mm
Material Polycarbonate
Sterile Yes
Diameter (Metric) Filter 12mm