Please login to your online account to display your discounted pricing

EMD Millipore Millicell™ Culture Plate Inserts: PCF


Designed for improved cell differentiation and expanded applications involving analytical cell biology

Manufacturer: emd millipore  PIHP03050

 View more versions of this product

Catalog No. PIHP03050

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.4μm
For Use With (Equipment) 6 Well Plate
Diameter (Metric) Filter 30mm
Height (Metric) 13mm
Culture Area 4.2cm2
Material Polycarbonate
Sterile Yes