missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Millicell™ Culture Plate Inserts: PCF

Designed for improved cell differentiation and expanded applications involving analytical cell biology

Manufacturer:  EMD Millipore PIHP01250

 View more versions of this product

Catalog No. PIHP01250


 

Specifications

Description

Insert; Cell Culture; Millipore; Millicell-PCF; Treated for tissue culture; No ECM required; Polycarbonate; For 24-well plate; Sterile; Filtration area: 0.6cm2; Filter dia.: 12mm; Pore size: 0.4um; H: 10.5mm; Individually blister packaged

  • Microporous membranes allow access to cell monolayer from both apical and basolateral domains; promote enhanced cell attachment, growth, and differentiation of attachment-dependent and suspension cultures
  • Ready-to-use Milicell inserts fit most 6- or 24-well plates and are easily prepared for SEM and TEM techniques; compatible with standard and fluorescent stains
  • Effective growth area for 12mm diameter inserts, 0.6cm2; and 4.2cm2 for 30mm diameter inserts

  • Don't require an extracellular matrix for attachment-dependent cells
  • Polystyrene housing; supplied sterile and individually blister packed
  • Utilize tissue culture-treated polycarbonate membranes for use in co-culturing applications as well as tumor cell invasion and metastasis studies

Applications:

Transport and permeability studies, co-culture for cell-cell interaction studies, in vitro toxicity testing, tumor cell metastasis studies, and organotypic cultures

Description & Specifications

Specifications

0.6cm2
Yes
24 Well Plate
10.5mm
Polycarbonate
0.4μm
12mm