Please login to your online account to display your discounted pricing

EMD Millipore Millicell™ Culture Inserts with Hanging Geometry

Uniquely designed flanges suspend the insert within culture plate well for superior growth, ease of pipetting

Manufacturer: emd millipore  PISP12R48

 View all options for this product

Catalog No. PISP12R48


Description & Specifications


No. of Wells 24
Material PET
Pore Size 3μm
Type Cell Culture Insert
For Use With (Application) General purpose for growth and differentiation of various cell types
Diameter (Metric) Inner 6.5mm
Diameter (Metric) Outer 9mm
Height (Metric) 16mm

  • General-purpose for growth and differentiation of various cell types
  • Polystyrene holder with polyethylene terephthalate (PET) membrane
  • Allows cells to access media from both the apical and basolateral sides in culture plates to more closely mimic growth, structure, and function in vivo
  • Ready-to-use: no extra cellular matrix (ECM) coating necessary
  • Tissue culture-treated
  • Gamma irradiated

Incompatible with strong acids, strong bases, and certain organic solvents