missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Milli-Q™ Reference Ultrapure Water Purification System
Make ultrapure water delivery convenient with the Milli-Q™ Reference Ultrapure Water Purification System.
Specifications
Conductivity | <100ppb,<100ppb |
---|---|
Contaminant Rejection (Microbiological) | Less than1cfu/mL |
Feedwater Source | Elix Reverse Osmosis, Deionized, Distilled Water |
Flow Rate | 50 and 2000 mL/min. |
Type | Water Purification System |
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Includes | Price | Quantity | |||||
Z00QSV0US
|
MilliporeSigma™
Z00QSV0US |
US shipping kit (power cord, documentation) |
N/A
|
N/A | |||||
Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance. | |||||||||
Description
This system delivers ultrapure (Type 1) water customized to fit a broad range of research areas. System makes ultrapure water available in any laboratory, regardless of space limitations or the stringency of regulatory norms.- Designed to fit the height and shape of all laboratory glassware
- Easily prepares solutions with the low flow function to precisely adjust the meniscus in volumetric flasks
Includes TOC indicator
Specifications
<100ppb,<100ppb | |
Elix Reverse Osmosis, Deionized, Distilled Water | |
Water Purification System | |
18.2 | |
110/230 V | |
19 kg Packaged, 19.5 kg with water |
Less than1cfu/mL | |
50 and 2000 mL/min. | |
Type 1 | |
<5 | |
41 lb. Packaged, 42 lb. with water |