missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

EMD Millipore Milli-Q™ Integral System

Produce pressurized Type II pure and Type I ultrapure water in a single unit—directly from tap water by choosing a Millipore Milli-Q™ Integral System.

Manufacturer:  EMD Millipore ZRXQ005US

 View more versions of this product

Catalog No. ZRXQ005US

 

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Requires : Potable tap water source (as per US-EPA, EP and WHO norms)

Specifications Description & Specifications

Specifications

19 x 13.1 in. (48.4 x 33.2cm)
0.056μS/cm at 25°C
Milli-Q Integral 5 Water Purification System
13.1 in.
Integral 5
Greater than5 Pure water, 18.2 ultrapure water
48.4cm
Q-POD™ and E-POD™ remote dispenser units
120L/day
<1 (particulates >0.22μm with Millipak or Biopak point-of-use filters)
19.7 Production unit, 22.8 POD unit in.
<5ppb
120L
Potable Tap Water
100/230V
≤30 pure water; ≤5ppb ultrapure water
24 to 28 Production unit, 4.7 POD unitkg
HPLC, LC-MS, MALDI-ToF-MS, IC, ICP, AA
50/60Hz
<1cfu/mL (with Millipak or Biopak point-of-use filters)
50 Production unit, 57.9 POD unitcm
48.4cm Production unit, 23cm POD unit
100/230V 50/60Hz
52.9 to 61.7 Production unit, 10.36 POD unit lb.
33.2cm
19 in. Production unit, 9 in. POD unit
ISO 9001 v.2000, ISO 14001
87psi (6 bar) (Differential and inlet)
Type 1 and 2
Less than0.001EU/mL (pyrogen-free)
19 in.
2L/min., At EPOD: Up to 2.0L/min.; at QPOD: 0.05 to 2.0L/min.