Please login to your online account to display your discounted pricing

EMD Millipore Milli-Q™ Integral System


Produce pressurized Type II pure and Type I ultrapure water in a single unit—directly from tap water by choosing a Millipore Milli-Q™ Integral System.

Manufacturer: emd millipore  ZRXQ003T0

 View more versions of this product

Potable tap water source (as per US-EPA, EP and WHO norms)

Catalog No. ZRXQ003T0

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

For Use With (Application) HPLC, LC-MS, MALDI-ToF-MS, IC, ICP, AA
Includes Q-POD™ and E-POD™ remote dispenser units, Built-In resistivity and TOC meter
Weight (Metric) 24 to 28 Production unit, 4.7 POD unitkg
Model Integral 3
Height (Metric) 50 Production unit, 57.9 POD unitcm
Product Type Milli-Q Integral 3 Water Purification System
Contaminant Rejection (Particulate) <1 (particulates >0.22μm with Millipak or Biopak point-of-use filters)
Length (Metric) 48.4cm
Length (English) 19 in.
Contaminant Rejection (Organic) <5ppb
Feedwater Source Potable tap water
Flow Rate 3L/hr., At EPOD: Up to 2.0L/min.; at QPOD: 0.05 to 2.0L/min.
Electrical Requirements 100/230V 50/60Hz
Weight (English) 52.9 to 61.7 Production unit, 10.36 POD unit lb.
Dimensions (L x W) 19 x 13.1 in. (48.4 x 33.2cm)
Range (Conductivity) 0.056μS/cm at 25°C
Voltage 100/230V
Capacity (Metric) 60L/day
Depth (Metric) 48.4cm Production unit, 23cm POD unit
Width (Metric) 33.2cm
Contaminant Rejection (Microbiological) <1cfu/mL (with Millipak or Biopak point-of-use filters)
Certifications/Compliance ISO 9001 v.2000, ISO 14001
Height (English) 19.7 Production unit, 22.8 POD unit in.
Feedwater Pressure 87psi (6 bar) (Differential and inlet)
Depth (English) 19 in. Production unit, 9 in. POD unit
Width (English) 13.1 in.
Hertz 50/60Hz
Daily Output 70L
Resistivity Greater than5 Pure water, 18.2 ultrapure water
Endotoxin Concentration Less than0.001EU/mL (pyrogen-free)
Product Water Type Type 1 and 2
Total Organic Carbon ≤30 pure water; ≤5ppb ultrapure water