Please login to your online account to display your discounted pricing

EMD Millipore Milli-Q™ Integral System


Produce pressurized Type II pure and Type I ultrapure water in a single unit—directly from tap water by choosing a Millipore Milli-Q™ Integral System.

Manufacturer: emd millipore  ZRXQ010US

 View more versions of this product

Potable tap water source (as per US-EPA, EP and WHO norms)

Catalog No. ZRXQ010US

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Daily Output 240L
Capacity (Metric) 240L/day
Weight (English) 52.9 to 61.7 Production unit, 10.36 POD unit lb.
Weight (Metric) 24 to 28 Production unit, 4.7 POD unitkg
Depth (Metric) 48.4cm Production unit, 23cm POD unit
Contaminant Rejection (Particulate) <1 (particulates >0.22μm with Millipak or Biopak point-of-use filters)
Resistivity Greater than5 Pure water, 18.2 ultrapure water
Width (Metric) 33.2cm
Feedwater Source Potable Tap Water
Model Integral 10
Width (English) 13.1 in.
Length (Metric) 48.4cm
Contaminant Rejection (Microbiological) <1cfu/mL (with Millipak or Biopak point-of-use filters)
Height (English) 19.7 Production unit, 22.8 POD unit in.
Hertz 50/60Hz
Endotoxin Concentration Less than0.001EU/mL (pyrogen-free)
Total Organic Carbon ≤30 pure water; ≤5ppb ultrapure water
Dimensions (L x W) 19 x 13.1 in. (48.4 x 33.2cm)
Height (Metric) 50 Production unit, 57.9 POD unitcm
Electrical Requirements 100/230V 50/60Hz
Includes Q-POD™ and E-POD™ remote dispenser units
Product Type Milli-Q Integral 10 Water Purification System
Flow Rate 2L/min., At EPOD: Up to 2.0L/min.; at QPOD: 0.05 to 2.0L/min.
For Use With (Application) HPLC, LC-MS, MALDI-ToF-MS, IC, ICP, AA
Range (Conductivity) 0.056μS/cm at 25°C
Length (English) 19 in.
Feedwater Pressure 87psi (6 bar) (Differential and inlet)
Contaminant Rejection (Organic) <5ppb
Voltage 100/230V
Depth (English) 19 in. Production unit, 9 in. POD unit
Certifications/Compliance ISO 9001 v.2000, ISO 14001
Product Water Type Type 1 and 2