Please login to your online account to display your discounted pricing

EMD Millipore Milli-Q™ Integral System


Produce pressurized Type II pure and Type I ultrapure water in a single unit—directly from tap water by choosing a Millipore Milli-Q™ Integral System.

Manufacturer: emd millipore  ZRXQ015US

 View more versions of this product

Potable tap water source (as per US-EPA, EP and WHO norms)

Catalog No. ZRXQ015US

 Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description & Specifications

Specifications

Includes Q-POD™ and E-POD™ remote dispenser units
Endotoxin Concentration Less than0.001EU/mL (pyrogen-free)
Feedwater Pressure 87psi (6 bar) (Differential and inlet)
Flow Rate 2L/min., At EPOD: Up to 2.0L/min.; at QPOD: 0.05 to 2.0L/min.
Feedwater Source Potable Tap Water
Hertz 50/60Hz
Length (English) 19 in.
Length (Metric) 48.4cm
Model Integral 15
Product Water Type Type 1 and 2
Resistivity Greater than5 Pure water, 18.2 ultrapure water
Total Organic Carbon ≤30 pure water; ≤5ppb ultrapure water
Voltage 100/230V
Width (Metric) 33.2cm
Certifications/Compliance ISO 9001 v.2000, ISO 14001
Contaminant Rejection (Microbiological) <1cfu/mL (with Millipak or Biopak point-of-use filters)
Contaminant Rejection (Organic) <5ppb
Contaminant Rejection (Particulate) <1 (particulates >0.22μm with Millipak or Biopak point-of-use filters)
Daily Output 360L
Depth (English) 19 in. Production unit, 9 in. POD unit
Capacity (Metric) 360L/day
Dimensions (L x W) 19 x 13.1 in. (48.4 x 33.2cm)
Electrical Requirements 100/230V 50/60Hz
For Use With (Application) HPLC, LC-MS, MALDI-ToF-MS, IC, ICP, AA
Range (Conductivity) 0.056μS/cm at 25°C
Weight (English) 52.9 to 61.7 Production unit, 10.36 POD unit lb.
Weight (Metric) 24 to 28 Production unit, 4.7 POD unitkg
Product Type Milli-Q Integral 15 Water Purification System
Depth (Metric) 48.4cm Production unit, 23cm POD unit
Height (English) 19.7 Production unit, 22.8 POD unit in.
Height (Metric) 50 Production unit, 57.9 POD unitcm
Width (English) 13.1 in.