missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Milli-Q™ Advantage A10 Water Purification System

Delivers ultrapure water with flexibility for a wide variety of daily applications. Ideal for labs with limited space.

Manufacturer:  MilliporeSigma™ Z00Q0V0US

Catalog No. Z00Q0V0US

Please call Customer Service at 1-800-234-7437 or send an email to help@thermofisher.com for assistance.


Description

Description

System features two distinct components: compact production unit and Q-POD point-of-use delivery unit. Note: Q-POD is required but sold separately (Cat. No. ZMQSP0D01). 

Production Unit

  • Built-in UV lamp and TOC monitor
  • Small footprint
  • Fits on or under bench, or can be wall-mounted
  • Graphic display guides user through system operation, performance, troubleshooting and maintenance and can be password-protected
  • RFID tag functions ensure that you are putting in the correct consumables
Q-POD (Quality-Point-of-Delivery) Unit (sold separately, ZMQSP0D01 )
  • Provides final polishing
  • Multicolor graphic display allows easy interaction with system and provides water quantity/quality information
  • Manual or precise-volume dispensing
  • Maximum flowrate: 2L/min.
  • Removable dispensing arm adjustable to lab glassware/plasticware
  • Double monitoring allows control over both ionic and organic contaminants that can impact research results
  • Up to three Q-POD units can be used with each Advantage system at different locations in the lab

 

How It Works

  • Pure water from external purification system enters Q-Gard™ pretreatment pack (chosen based on feedwater source)
  • Pretreated water passes into double wavelength UV lamp (destroys organic molecules and bacteria)
  • Quantum polishing catridge removes ionic and organic contaminants below trace levels to match required water quality requirements
  • Ultrapure water moves to Q-POD unit for final purification
  • Calibrated TOC and resistivity meters measure organic/ionic water quality at system outlet

 

Applications:

Spectrophotometry, spectroscopy, chromatography, and biochemistry

Order Info

Accessories and consumables, including wall mounting brackets, flow regulator, purification packs, filters and replacement lamps, are sold separately. Technical support, training, maintenance and laboratory validation services are available; contact your Fisher Scientific Sales Representative for details. Millipore Q-Pod (Cat. No. ZMQS P0D 02) may be purchased separately for extending system within lab location.

Certifications

ISO 9001 v.2000 and ISO 14001

Compliance

USP 645 suitability requirements

Specifications

Specifications

100/230V 50/60Hz
Less than1cfu/mL
36cm
Pure water
49.7cm
18
25°C
100-230V
33.2cm
Q-POD™ unit
Water purification system
14.25 in.
2
19.5 in.
50/60Hz
77°F
≤5
13 in.
ISO 9001 v.2000, ISO 14001, USP 645
Documents