Please login to your online account to display your discounted pricing

EMD Millipore Millex™-GP Sterile Syringe Filters with PES Membrane


Designed for sterilizing and clarifying sterile solutions. EMD Millipore Millex™-GP Sterile Syringe Filters with PES Membrane are ready-to-use, syringe-driven units with a unique membrane that results in six times less protein binding. Available in a medical grade unit, with a PES or acrylic tip.

Manufacturer: emd millipore  SLGP033RB

 View more versions of this product

Catalog No. SLGP033RB

  • / Pack of 250 Each
 

Description & Specifications

Specifications

Outlet Style Male Luer Slip
Hold up Volume (After Air Purge) <100μL
Temperature (English) 113°F
Pore Size 0.22μm
Tip Material Modified Acrylic
Type Modified Acrylic Syringe Filter
Applications For sterile filtering protein solutions, tissue culture media, additives
Volume (Metric) <200mL
Inlet Style Female Luer Lok
Temperature (Metric) 45°C
Quantity 250/pk.
Sterile Yes
Color Green
Diameter (Metric) 33mm
Certifications/Compliance Meets USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Material Polyethersulfone (PES)
Pressure Rating 145psi

  • 100% integrity tested, individually packaged, and sterilized
  • Female Luer-Lok™ inlet and male Luer slip outlet
  • Manufactured in a controlled environment using an automated process
  • Human hands never touch the filter during assembly
  • 0.2μm filters are sterilizing grade
  • Include a Certificate of Quality
Millipore Express™ (PES) membrane
  • Provides a unique combination of speed and six times less protein binding than competitive polyethersulfone membrane
  • For sterile filtering of protein solutions, tissue culture media, and or aqueous solutions or of drugs or aqueous solutions administered intravenously
  • Gamma irradiation sterilized