missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™-GP Sterile Syringe Filters with PES Membrane
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions
$259.00 - $994.00
Specifications
Certifications/Compliance | Meets USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S. |
---|---|
Applications | For sterile filtering protein solutions, tissue culture media, additives |
Diameter (Metric) | 33mm |
Volume (Metric) | <200mL |
Hold up Volume (After Air Purge) | <100μL |
Description
Ready-to-use, syringe-driven units designed for sterilizing and clarifying sterile solutions
- 100% integrity tested, individually packaged, and sterilized
- Female Luer-Lok™ inlet and male Luer slip outlet
- Manufactured in a controlled environment using an automated process
- Human hands never touch the filter during assembly
- 0.2μm filters are sterilizing grade
- Include a Certificate of Quality
- Provides a unique combination of speed and six times less protein binding than competitive polyethersulfone membrane
- For sterile filtering of protein solutions, tissue culture media or aqueous solutions as well as drugs or aqueous solutions administered intravenously
- Gamma irradiation sterilized
Compliance
Meet USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S.
Specifications
Meets USP Class VI Biological tests for plastics. All 33mm filters are CE-marked and suitable for both medical and laboratory applications outside the U.S. | |
33mm | |
<100μL | |
Polyethersulfone (PES) | |
0.22μm | |
113°F |
For sterile filtering protein solutions, tissue culture media, additives | |
<200mL | |
Female Luer Lok | |
Male Luer Slip | |
145psi | |
45°C |