Please login to your online account to display your discounted pricing

EMD Millipore Millex Samplicity™ Filtration System Replacement Filters


For use with Samplicity Filtration Systems

Manufacturer: emd millipore  SAMPLCR04

 View more versions of this product

Catalog No. SAMPLCR04

  • / Pack of 384 Each
 

Description & Specifications

Specifications

Product Type Millex™ Samplicity™ Filter
Sterile No
Pore Size 0.45μm
Diameter (Metric) Membrane 2.5cm
Filter Material Hydrophilic PTFE
Volume (Metric) 0.3 to 1.6mL
For Use With (Application) Sample preparation for HPLC
Quantity (No. per Case) 384 Pack