Please login to your online account to display your discounted pricing

EMD Millipore Millex Samplicity™ Filtration System Replacement Filters


For use with Samplicity Filtration Systems

Manufacturer: emd millipore  SAMPLCR01

 View more versions of this product

Catalog No. SAMPLCR01

  • / Pack of 96 Each
 

Description & Specifications

Specifications

Product Type Millex™ Samplicity™ Filter
Pore Size 0.45μm
For Use With (Application) Sample preparation for HPLC
Volume (Metric) 0.3 to 1.6mL
Diameter (Metric) Membrane 2.5cm
Quantity (No. per Case) 96 Pack
Sterile No
Filter Material Hydrophilic PTFE
For Use With (Equipment) Samplicity™ filtration system