Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Prefilters


Use to prefilter contaminated solutions

Manufacturer: emd millipore  SLAP05010

 View more versions of this product

Catalog No. SLAP05010

  • / Pack of 10 Each
 

Description & Specifications

Specifications

Material AP 20 Glass Fiber
Housing Material Polypropylene
Diameter (Metric) 50mm
Inlet Style Stepped hose barb/female slip; Luer interior inlet and outlet
Type Syringe Filter
Pore Size 2.0μm
Outlet Style Stepped hose barb/female slip; Luer interior inlet and outlet
Applications To prefilter contaminated sollutions

With Type AP 20 glass fiber (2.0μm nominal pore size) in polyvinyl chloride (PVC) or polypropylene (PP) housings.

SLAP 025 50 has female Luer-Lok™ inlet and male slip Luer outlet SLAP 050 10 has stepped hose barb/female slip Luer interior inlet and outlet.