Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 4mm Diameter


For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Manufacturer: emd millipore  SLGVR04NK

 View more versions of this product

Catalog No. SLGVR04NK

  • / Pack of 1000 Each
 

Description & Specifications

Specifications

No. per Pack 1000/Pk.
Applications Use for aqueous and mild organic solutions
Pore Size 0.22μm
Type Syringe Filter
Material PVDF Membrane
Housing Material HDPE
Diameter (Metric) 4.0mm

  • With female Luer-Lok™ inlet and male Luer slip outlet
  • Lowest protein binding
  • Use for aqueous and mild organic solutions