missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Nonsterile Syringe Filters with PE Housing - PVDF Membrane - 4mm Diameter
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Supplier: MilliporeSigma™ SLHVR04NL
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Single-use | |
PVDF | |
Non-sterile | |
HDPE | |
Syringe Filter | |
4.0 mm |
PVDF Membrane | |
0.45 μm | |
Analytical sample prep | |
100Pack | |
1 mL | |
4.0 mm |