missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Nonsterile 33mm Syringe Filters
Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.
Supplier: MilliporeSigma™ SLHV033NS
Description
Remove particulates, reduce signal-to-noise ratios and maintain flat baselines. Millex™ Nonsterile 33mm Syringe Filters are constructed of polyethylene housing with Durapore™ membranes for preparing samples for analysis. Available in two pore sizes.
Overview of Non-Sterile Millex™ Syringe Filters with Durapore™ (PVDF) Membrane- Low protein binding to minimize interaction with your sample and maximize recovery
- Compatible with aqueous and mild organic solutions
- Housing materials are either polypropylene or high density polyethylene (HDPE), offering low levels of extractables and broad chemical compatibility
Specifications
Yellow | |
PVDF (Membrane), Polypropylene (Housing) | |
0.45 μm | |
4.5 cm2 | |
≤80 μL | |
Millex™ | |
Syringe Filter | |
33 mm |
Single-use | |
Durapore PVDF | |
Non-sterile | |
Analytical sample prep | |
PP | |
Pk. of 50 | |
<100 mL | |
33 mm |