missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Nonsterile Syringe Filters with PE Housing - PES
Ideal for preparing 10–100mL samples prior to chromatography or other instrumental analyses
$254.00 - $2,460.00
Specifications
Applications | Preparation of aqueous solutions prior to chromatography |
---|---|
Diameter (Metric) | 33mm |
Filtration Area (Metric) | 4.5cm sq. |
Material | Millipore Express PLUS (PES) |
Sterility | Non-sterile |
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
---|---|---|---|---|---|---|---|---|---|
Catalog Number | Mfr. No. | Pore Size | Quantity | Price | Quantity | ||||
SLGP033NB
|
MilliporeSigma™
SLGP033NB |
0.22μm | 250/Pk. |
Pack of 250 Each for $966.00
|
|
SLGP033NK
|
MilliporeSigma™
SLGP033NK |
0.22μm | 1000/Pk. |
Pack of 1000 Each for $2,460.00
|
|
SLGP033NS
|
MilliporeSigma™
SLGP033NS |
0.22μm | 50/Pk. |
Pack of 50 Each for $254.00
|
|
SLHP033NK
|
MilliporeSigma™
SLHP033NK |
0.45μm | 1000/Pk. |
Pack of 1000 Each for $2,460.00
|
|
SLHP033NB
|
MilliporeSigma™
SLHP033NB |
0.45μm | 250/Pk. |
Pack of 250 Each for $966.00
|
|
SLHP033NS
|
MilliporeSigma™
SLHP033NS |
0.45μm | 50/Pk. |
Pack of 50 Each for $254.00
|
|
Specifications
Preparation of aqueous solutions prior to chromatography | |
4.5cm sq. | |
Non-sterile |
33mm | |
Millipore Express PLUS (PES) |