Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - PES


Ideal for preparing 10–100mL samples prior to chromatography or other instrumental analyses

Manufacturer: emd millipore  SLHP033NS

 View more versions of this product

Catalog No. SLHP033NS

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Filtration Area (Metric) 4.5cm sq.
Sterile No
Pore Size 0.45μm
Material Millipore Express PLUS (PES)
Applications Preparation of aqueous solutions prior to chromatography
Quantity 50/Pk.
Diameter (Metric) 33mm