Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - Hydrophobic PTFE


For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Manufacturer: emd millipore  SLFG025NB

 View more versions of this product

Catalog No. SLFG025NB

  • / Pack of 250 Each
 

Description & Specifications

Specifications

Housing Material Polyethylene
Pore Size 0.2μm
Material Polytetrafluoroethylene (PTFE)
Diameter (Metric) 25mm
Sterile No
Type Syringe Filter
Quantity 250/Pk.

  • Compatible with more aggressive organic solutions and high temperature conditions