missing translation for 'onlineSavingsMsg'
Learn More
Learn More
MilliporeSigma™ Millex™ Syringe Filter, Fluoropore™ PTFE, Hydrophobic, 0.45 μm
Description
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Overview of Non-Sterile Millex™ Syringe Filters with Hydrophobic Fluoropore™ (PTFE) Membrane:
- Ideal for filtering samples in organic solvents, and can also be used to prevent back-streaming of atmospheric moisture in venting applications.
- Broad chemical compatibility and excellent solvent resistance with organic solutions
- Housing is made from a low-extractable, high density polyethylene (HDPE) or polypropylene.
Applications:
- Fine Particle Removal and Clarification of Organic Solutions, Vent Filtration, Sterilization of Gases
Specifications
Specifications
| Disposable | Single-use |
| Filter Type | Air Syringe Filter |
| Material | PTFE |
| Material (Membrane) | PTFE (Hydrophobic) |
| Pore Size | 0.45 μm |
| Sterility | Non-sterile |
| For Use With (Application) | Analytical sample prep |
| Housing Material | HDPE |
| Hydrophobicity | Hydrophobic |
| Outlet Style | Male Luer Slip |
| Show More |