Please login to your online account to display your discounted pricing

Millex™ Nonsterile Syringe Filters with PE Housing - Hydrophobic PTFE


For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Manufacturer: millipore canada ltd  SLFH013NL

 View more versions of this product

Catalog No. SLFH013NL

  • / Pack of 100 Each
 

Description & Specifications

Specifications

Type Syringe Filter
Diameter (Metric) 13mm
Material Polytetrafluoroethylene (PTFE)
Housing Material Polyethylene
Pore Size 0.45μm
Sterile No
Quantity 100/Pk.

  • Compatible with more aggressive organic solutions and high temperature conditions