Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - Hydrophilic PTFE


For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Manufacturer: emd millipore  SLCR025NS

 View more versions of this product

Catalog No. SLCR025NS

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Pore Size 0.45μm
Quantity 50/Pk.
Applications For filtering aqueous and organic solutions
Housing Material Polyethylene
Material Polytetrafluoroethylene (PTFE)
Type Syringe Filter
Diameter (Metric) 25mm

  • Broad chemical compatibility Choose for filtering aqueous and organic solutions Low protein binding