Please login to your online account to display your discounted pricing

EMD Millipore Millex™ Nonsterile Syringe Filters with PE Housing - Hydrophilic PTFE


For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Manufacturer: emd millipore  SLCR025NB

 View more versions of this product

Catalog No. SLCR025NB

  • / Pack of 250 Each
 

Description & Specifications

Specifications

Housing Material Polyethylene
Pore Size 0.45μm
Type Syringe Filter
Diameter (Metric) 25mm
Material Polytetrafluoroethylene (PTFE)
Quantity 25/Pk.
Applications For filtering aqueous and organic solutions

  • Broad chemical compatibility Choose for filtering aqueous and organic solutions Low protein binding