missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm
For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines
Supplier: MilliporeSigma™ SLLHC25NS
Description
Overview of Non-Sterile IC Millex™ Syringe Filters:- Ion chromatography certified
- Low level of IC extractables, optimizing background levels in sensitive IC analyses
- Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications
Natural | |
Single-use | |
PTFE | |
0.45 μm | |
LH | |
Analytical sample prep | |
HDPE | |
7 bar (100 psi) | |
Male Luer slip | |
113°F | |
45°C | |
<100 mL | |
0.77 in. | |
2.5 cm | |
2.5 cm |
Female luer lok/male luer slip | |
Hydrophilic LH | |
PTFE | |
Non-sterile | |
3.9 cm2 | |
<100 μL | |
Female Luer-Lok™ | |
50/Pk. | |
50Pack | |
45°C | |
IC Millex-LH Filter Unit | |
19.8 mm | |
1.9 cm | |
25 mm |