missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Supplier:  MilliporeSigma™ SLCRT13NL

 View more versions of this product

Catalog No. SLCRT13NL



Description

Description

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab

Order Info

Inlet/outlet connections: female Luer-Lok™/male Luer slip.

Specifications

Specifications

Natural
PTFE
Non-sterile
0.65 cm2
< 25 μL
Female luer-lok™
Tube outlet
45°C
<10 mL
13 mm
Single-use
0.45 μm
LCR
Analytical sample prep
HDPE
7 bar (100 psi)
100Pack
Syringe Filter
13 mm
SDS
Documents

Documents

Promotions

Promotions