missing translation for 'onlineSavingsMsg'
Learn More
Please login to your online account to display your discounted pricing

MilliporeSigma™ Millex™ Syringe Filter, Hydrophilic PTFE, 0.45 μm

For removing particulates, reducing signal-to-noise ratios and maintaining flat baselines

Supplier:  MilliporeSigma™ SLCR025NK

 View more versions of this product

Catalog No. SLCR025NK



Description

Description

Overview of Non-Sterile IC Millex™ Syringe Filters:
  • Ion chromatography certified
  • Low level of IC extractables, optimizing background levels in sensitive IC analyses
  • Compatible with both aqueous and organic solutions, offering broad chemical compatibility and flexibility in the lab
Specifications

Specifications

Single-use
0.45 μm
LCR
Analytical sample prep
HDPE
7 bar (100 psi)
1000Pack
Syringe Filter
25 mm
PTFE
Non-sterile
3.9 cm2
<100 μL
Female luer-lok™
Male luer slip
45°C
100 mL
25 mm
SDS
Documents

Documents

Promotions

Promotions