Please login to your online account to display your discounted pricing

EMD Millipore Millex™ HPF LCR Filter Unit


Non-sterile filters offer greater throughput for easier filtration

Manufacturer: emd millipore  SLLGM25NS

 View more versions of this product

Catalog No. SLLGM25NS

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Material HDPE
Product Type Millex™-HPF/LCR Filter Unit
Sterile No
Pore Size (Metric) 0.2μm
Quantity (No. per Case) 50 Pack
Height (English) 0.82 in.
Includes Two different media, one graduated glass fiber prefilter, one hydrophilic PTFE membrane filter
Volume (Metric) 100mL
Color Natural
Filtration Area 3.9cm2
Height (Metric) 2.1cm
Connectors Female luer lok/male luer slip
Material (Membrane) PTFE
Temperature (English) Operating 113°F
Temperature (Metric) Operating 45°C
For Use With (Application) Clarifying of aqueous and organic solutions with high particulate levels
Diameter (Metric) Filter 2.5cm
Diameter (Metric) Outer 2.5cm