Please login to your online account to display your discounted pricing

EMD Millipore Millex-HP Filter Unit


Manufacturer: emd millipore  SLHP033RS

 View more versions of this product

Catalog No. SLHP033RS

  • / Pack of 50 Each
 

Description & Specifications

Specifications

Product Type Biosart™ 100 Monitor
Pore Size 0.45μm
Diameter (Metric) Membrane 3.3cm
Quantity (No. per Case) 50 Pack
Color Green
Connectors Female luer lok/male luer slip
Filter Material Hydrophilic Polyethersulfone
Filtration Area 4.5cm2
For Use With (Application) Low protein binding, sterilize tissue culture media, protein solutions, and other aqueous solutions
Height (English) 1.023 in.
Height (Metric) 2.6cm
Max. Inlet Pressure 10 bar
Max. Temperature (English) 113°F
Max. Temperature (Metric) 45°C
Volume (Metric) Hold Up <100μL
Volume (Metric) 200mL
Sterile Yes
Material Polyethersulfone