Please login to your online account to display your discounted pricing

EMD Millipore Millex-HP Filter Unit

$194.00 - $785.00

Specifications

Color Green
Connectors Female luer lok/male luer slip
Diameter (Metric) Membrane 3.3cm
Pore Size 0.45μm
Filter Material Hydrophilic Polyethersulfone
View More Specs
Products
Catalog Number Mfr. No. Quantity (No. per Case) Price Quantity    

SLHP033RS

 
emd millipore
SLHP033RS
50 Pack Pack of 50 Each for $194.00

SLHP033RB

 
emd millipore
SLHP033RB
250 Pack Pack of 250 Each for $785.00
Description & Specifications

Specifications

Color Green
Connectors Female luer lok/male luer slip
Diameter (Metric) Membrane 3.3cm
Pore Size 0.45μm
Filter Material Hydrophilic Polyethersulfone
Filtration Area 4.5cm2
For Use With (Application) Low protein binding, sterilize tissue culture media, protein solutions, and other aqueous solutions
Height (English) 1.023 in.
Height (Metric) 2.6cm
Material Polyethersulfone
Max. Inlet Pressure 10 bar
Max. Temperature (English) 113°F
Max. Temperature (Metric) 45°C
Sterile Yes
Volume (Metric) 200mL
Volume (Metric) Hold Up <100μL