missing translation for 'onlineSavingsMsg'
Learn More
Learn More
Please login to your online account to display your discounted pricing
MilliporeSigma™ Millex™ Filters: Inlet, Female Luer-Lok; Outlet, Male Luer Slip
Protect vacuum sources from contamination and moisture damage
Supplier: MilliporeSigma™ SLFG025LS
Description
Protect vacuum sources from contamination and moisture damage
Millex™ syringe filter units with hydrophobic Fluoropore™ or Millipore Express™ PLUS PES membrane are ideal for in-line sterilization of gases and venting sterile containers, and filters with Fluoropore™ membrane can also be used for sterilizing or clarifying organic solutions. There are also specialized filter units to protect hemodialysis transducers from blood and moisture. The 50 mm Millex™ filter units are especially useful for vacuum line protection. All units are bi-directional.Features & Benefits:
- Specialized filter units protect hemodialysis transducers from blood and moisture
- 50 mm Millex™ units ideal for vacuum line protection
- All Millex™ Hydrophobic PTFE units are bi-directional in flow
Applications:
Sterilizing Gases, Vacuum Line Protection, Venting Sterile Containers, Sterilizing and Clarifying Organic Solutions
Specifications
Autoclavable | |
Protect vacuum Sources From Contamination and Moisture Damage; Sterilize Ambient Air Entering Fermenters; Filter Incubator Gas to Protect Against Contamination; Filter Nitrogen and Air used to Dry Liquid Samples | |
0.2 μm | |
Air/gas/organic solvent filtration and venting;Applications requiring super hydrophobic membranes | |
Millex™ | |
100 mL | |
2.5 cm |
Single-use | |
PTFE | |
Sterile | |
PTFE | |
Filter | |
25 mm |